DESCRIPTION

Moen 2-Handle Roman Tub Valve 10 in. Centers with 1/2 in. CPVC Adapters

M4797

Valve Size:

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection Size
1/2 in
Material
Metal
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$104.37
EACH
  • QUANTITY