DESCRIPTION

Moen Chateau® 2-Handle Tub and Shower Wall Tube

M13774

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.13
EACH
  • QUANTITY