DESCRIPTION

Moen Arris® Double Lever Handle Widespread Lavatory Faucet

MTS43002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
4-3/64 in
Spout Reach
5-3/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$434.41
EACH
  • QUANTITY

DOCUMENTS