DESCRIPTION

Moen Double-Handle Widespread Lavatory Rough-In Valve in White

M69000

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Mount
Deck Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$86.0
EACH
  • QUANTITY