DESCRIPTION

Moen 2-Handle Wing Widespread Adapter

M90274

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Number of Handles
Single Handle

Starting at
$11.89
EACH
  • QUANTITY