DESCRIPTION

  • Anti-scalding protection
  • Vandal resistant hex screw

Moen M-BITION 2-Hole Single Lever Handle Deck Mount Faucet

M8125

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
4 in - 8 in
Collection
M-BITION
Color Finish
Brass
Color Finish Category
Brass Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-5/8 in
Spout Reach
5-1/4 in
Spout Type
Rigid
WaterSense Labeled
No

Starting at
$152.14
EACH
  • QUANTITY