DESCRIPTION

  • Showerhead sold separately

Moen Vestige™ 2-Hole Tub and Shower Faucet with Single Lever Handle

MT2503NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Vestige™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
IsAcceptableImage
Material
Metal
Number of Handles
Single Handle
Spout Reach
7 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY