DESCRIPTION

  • Includes mounting brackets and mounting template
  • Limited lifetime warranty
  • Mirrorscapes
  • Optional accessories: Extension: ME4055
  • Pair of 4' straights
  • Required accessories: Frame corners: MC4000

Moen 2 in. x 4 ft. Decorative Frame Straight

CSIMS4048

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2 in
Length
48-3/7 in
Material
Wood
Type
Mirror Frames
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY