25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
2000 Series 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Multi-Family, Residential
- CSA Certified:
- CSA B45.4
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Left
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in