DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Includes sink template
  • Limited lifetime warranty

Moen 2000 Series 20 ga 1-Bowl Undermount Kitchen Sink with Center Drain in Stainless Steel

MG204502

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
10 in x 12 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
2000 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
12 in x 14 in
Sink Size Range
Less than 20 in