Moen

2000 Series 25 x 22 in. Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin Stainless

Part #MG201974LQ  |  Manufacturer Part #G201974LQ

Color/Finish: Brushed Satin Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed-satin stainless
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial, Multi-Family

CSA Certified: CSA B45.4

Collection: 2000 Series

Drain Location: Rear Left

Drain Opening: 3-5/8 in

Gauge: 20

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Shape: Rectangular

Sink Bowl Size: 21 in x 16 in x 5-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Strainer Size: 3-1/2 in