33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel
This product has been replaced by
Manufacturer Part #GS202133Q
2000 Series 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Brushed-satin stainless
- Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Multi-Family, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Coating:
- PVD
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Stainless Steel
- Depth:
- 2-87/100 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- MA Approved -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Style:
- Traditional
- Weight:
- 18.6 lb
- Width:
- 22 in