31-3/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
Moen

2000 Series 31-3/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2000 Series 31-3/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MGS20210B
  • Item #7878869
  • Manufacturer Part #GS20210B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
Basin Depth:
7 in
CSA Certified:
CSA B45.4
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
4 in
Gauge (metal):
20 ga
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
31-3/4 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 7-1/2 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-3/4 in x 18-1/4 in
Style:
Traditional
Weight:
17 lb
Width:
18-1/4 in
cUPC Certified:
No