15 x 15 in. 2 Hole Drop-in Stainless Steel Bar Sink in Brushed Satin Stainless
This product has been replaced by
Manufacturer Part #GS2245622
2200 Series 15 x 15 in. 2 Hole Drop-in Stainless Steel Bar Sink in Brushed Satin Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Brushed-satin stainless
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- 2200 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin Stainless
- Depth:
- 5-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 12 in x 10 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Strainer Size:
- 2 in
- Thickness:
- 22 in
- Type:
- Kitchen Sink
- UL Listed:
- No
- Weight:
- 4.37 lb