33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

You last purchased this on
 
Moen

2200 Series 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2200 Series 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MG222163B
  • Item #7507720
  • Manufacturer Part #G222163B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Brushed-satin stainless
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
2200 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
22 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 6-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in