2200 Series 33 x 22 in. 3-Hole Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

Part #MGS222163  |  Item #7878676  |  Manufacturer Part #GS222163

$78.58 EACH

Color/Finish: Matte Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Depth: 6-1/2 in

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: 2200 Series

Color Finish: Matte Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 22

Height: 6-1/2 in

IAPMO Listed: No

Length: 33 in

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Product Type: Fixture

Right Bowl Size: 14 in x 16 in x 6-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Weight: 12

Width: 22 in

cUPC Certified: No