DESCRIPTION

  • Includes integral double check valves for backflow protection

Moen M-Dura™ 2.5 gpm Slide Bar and Grab Bar Shower

M52124GBM25

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/4 in
Faucet Connection Size
1/2 in
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Height
24 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS