24 in. Towel Holder in Polished Chrome

You last purchased this on
 
Moen

Hotel Motel 24 in. Towel Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Hotel Motel 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #MR5519
  • Item #1810993
  • Manufacturer Part #R5519
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With single towel bar
  • Stamped steel mounting bracket
  • Corrosion resistant
  • One year limited warranty
  • Includes template and mounting hardware
  • Requires Certification

Documents


Specifications

Collection:
Hotel Motel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-3/4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
5
Product Type:
Storage
Style:
Modern
Weight:
3.03 lb