DESCRIPTION

Moen M-Power™ 3/4 Electronic Closet Flush Valve 0.125 gpf.

M8316

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
M-Power™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
.125 gpf
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass
Power Source
Electronic
Valve Size
3/4 in
WaterSense Labeled
Yes

Starting at
$492.08
EACH
  • QUANTITY

DOCUMENTS