DESCRIPTION

  • Moen® genuine part

Moen 3/4 in. Adapter Kit

M147207

Brand Model Compatibility:

Moen M3371 Tub

SPECIFICATIONS

Brand Model Compatibility
Moen M3371 Tub, Shower Thermostatic Valve
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Thermostatic Valves

Starting at
$23.1
EACH
  • QUANTITY