DESCRIPTION

  • Includes escutcheon
  • Limited lifetime warranty

Moen Align 3-7/32 in. 1.5 gpm Single Lever Handle Lavatory Faucet

M6190HC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Align
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-7/32 in
Spout Reach
3-5/16 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY