3-Function Lever Handle Diverter and Cap Kit in Brushed Nickel

Part #M135150BN  |  Item #3159501  |  Manufacturer Part #135150BN

$41.14 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath

Specifications

ADA Compliant: No

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Height: 3 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Handle

UL Listed: No

Weight: 0.32

Width: 2 in