One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT8346EP15
  • Item #4274581
  • Manufacturer Part #T8346EP15
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Five year limited warranty
  • Double swivel 69" hose assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8-1/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
Yes
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
6.73 lb