DESCRIPTION

Moen 3-Function Transfer Valve IPS in Polished Chrome

M3320

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$216.55
EACH
  • QUANTITY