DESCRIPTION

Moen 3-Function Transfer Valve

M3360

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
CC
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$159.86
EACH
  • QUANTITY