DESCRIPTION

Moen 3-Function Transfer Valve

M8360

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$189.54
EACH
  • QUANTITY