DESCRIPTION

Moen 3-Hole Escutcheon Kit

M141002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$40.28
EACH
  • QUANTITY