DESCRIPTION

  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen 3-Hole Fixed Valve for PEX or Cold Expansion PEX

MOE4798

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Faucets with 10 in Centers
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection Size
1/2 in
Flow Rate
16 gpm
Material
Metal
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$104.37
EACH
  • QUANTITY