DESCRIPTION

  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen M-Pact™ 3-Hole PEX Roman Tub Valve with Double Handle

M4794

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
CSA Certified
CSA B125.1
Collection
M-Pact™
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
PEX
Faucet Installation
3 Hole
Fitting Size 1
1/2 in
Installation Type
Deck Mount
Material
Metal
Maximum Pressure
45 psi
Number of Handles
Two Handle
Size
1/2 in
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$117.32
EACH
  • QUANTITY