DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Waterhill™ 1.5 gpm 3-Hole Double Lever Handle Wall Mount Lavatory Faucet

MTS416

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Waterhill™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
9 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$644.25
EACH
  • QUANTITY