DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Weymouth® 3-Hole Double Lever Handle Roman Tub Faucet

MTS22103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
7-5/16 in
Spout Reach
8-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$642.68
EACH
  • QUANTITY