DESCRIPTION

  • Trim only

Moen Rizon™ 3-Hole Roman Tub Faucet with Double Lever Handle (Trim Only)

MT935

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Rizon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
7-3/4 in
Spout Type
Low Arc
Trim Only
Yes
WaterSense Labeled
No
Width
11-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$295.01
EACH
  • QUANTITY