DESCRIPTION

  • Accommodates 1 1/4" (32mm) additional finish deck
  • Connection: 1/2" CC
  • Designed to be installed on rough decks up to 3" (76mm)
  • M-PACT common valve system
  • No cut adjustable spout shank

Moen M-Pact™ 3-Hole Rough-In Roman Tub Center Set

M4992

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
M-Pact™
End Connection 1
CC
Faucet Connection Size
1/2 in
Flow Rate
19 gpm
Installation Type
Deck Mount
Material
Metal
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY