DESCRIPTION

Moen Chateau® 3-Hole Single Loop Handle Kitchen Faucet

M67445

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Loop
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-3/8 in
Spout Reach
9-1/2 in
Spout Type
Standard

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY