• Cart

DESCRIPTION

  • Moen® genuine part

Moen 3 in. Dome Kit

M141797

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
2-1/2 in
NSF Certified
No
Width
2 in

Starting at
Call for Pricing
  • QUANTITY