DESCRIPTION

  • Moen® genuine part

Moen 3 in. Replacement Hand Shower Elbow

M1417

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
3 in
IAPMO Listed
No
Length
2-1/2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.21
EACH
  • QUANTITY