3 x 1 in. Function Diverter Valve Extension Kit in Wrought Iron
3 x 1 in. Function Diverter Valve Extension Kit in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen T4171ORB
- Coating:
- Painted
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 1-87/100 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 5-3/4 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Handle
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb
- Width:
- 1-63/100 in