DESCRIPTION

  • Features 69" double swivel hose assembly
  • Five year limited warranty
  • Inlcues 30" slide bar

Moen 30 in. 1.5 gpm Eco-Performance Handheld Shower with Hose

M52710EP15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
30 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
69 in
Material
Metal
NSF Certified
No
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$227.05
EACH
  • QUANTITY

DOCUMENTS