30 x 21 in. No Hole Stainless Steel Single Bowl Farmhouse Undermount Kitchen Sink with SoundSHIELD Sound Dampening in Brushed Stainless Steel

You last purchased this on
 
Moen

1800 Series 30 x 21 in. No Hole Stainless Steel Single Bowl Farmhouse Undermount Kitchen Sink with SoundSHIELD Sound Dampening in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1800 Series 30 x 21 in. No Hole Stainless Steel Single Bowl Farmhouse Undermount Kitchen Sink with SoundSHIELD Sound Dampening in Brushed Stainless Steel

  • Fast #
  • Part #MG18121
  • Item #4777634
  • Manufacturer Part #G18121
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel construction for added durability
  • Features Sound SHIELD, assuring exceptional noise reduction and quiet dependability
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Mounting brackets included, no other hardware included
  • Backed by Moen’s Limited Lifetime Warranty
  • Standard design mounts under the countertop
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Coating:
PVD
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Length:
30 in
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
28-1/4 in x 16-5/8 in in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount, Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Style:
Traditional
Weight:
33.04 lb
Width:
21 in