DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Includes sink template
  • Limited lifetime warranty

Moen 30 x 21 in. 18 ga Single Bowl Apron Kitchen Sink

MG18121

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
28-1/4 in x 16-1/2 in x 9 in
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
30 in x 21 in
Sink Size Range
26 in - 30 in

Starting at
$823.19
EACH
  • QUANTITY