DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Includes sink template
  • Limited lifetime warranty

Moen 31.25 x 18 in. 20 Gauge 2-Bowl Undercounter Kitchen Sink

MG20210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 16 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS