DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

Moen 33 x 22 in. 20 Gauge Double Bowl Drop In Sink Stainless Steel

MG202154

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Center Size
12 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32-3/8 in x 21-3/8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS