DESCRIPTION

Moen 36 x 1-1/2 in. Slide Bar

M52236GBM17

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Installation Type
Wall Mount
WaterSense Labeled
No

Starting at
$205.99
EACH
  • QUANTITY