3/8 in. Mixing Tee with Check Valve in Polished Chrome
3/8 in. Mixing Tee with Check Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 year limited warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Part Type:
- Mixing Tee
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-7/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.28 lb
- Width:
- 1-3/4 in