DESCRIPTION

Moen Icon™ 3-Function Diverter Valve in Brushed Nickel

M3372

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Icon™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$139.19
EACH
  • QUANTITY