4-1/2 in. Handle Kit in Brushed Nickel
4-1/2 in. Handle Kit in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Method™ CAT6820
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global