This product requires certification to purchase.

4-1/4 in. Snap-in Shower Grate

Moen

4-1/4 in. Snap-in Shower Grate

  • Fast #
  • Part #M101663BZG
  • Item #12307655
  • Manufacturer Part #101663BZG
5 out of 5 Customer Rating
Brand image
Moen

4-1/4 in. Snap-in Shower Grate

  • Fast #
  • Part #M101663BZG
  • Item #12307655
  • Manufacturer Part #101663BZG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/4 in
Fits Pipe Size
3 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Drain Component Type
Strainer
Drain Type
Shower Drain
Grate Style
Full
Material
Brass
Outlet Type
Push On
Trim Ring
No
Warranty & Product Information
Application
Residential
Type
M101663BZG
UPC
026508404676