DESCRIPTION

  • Limited lifetime warranty

Moen 1.5 gpm Single Lever Handle Beverage Faucet

MS5530

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
8-13/16 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$233.31
EACH
  • QUANTITY