4-1/2 in. Brass Hub in Polished Brass

Part #M114337P  |  Item #1809261  |  Manufacturer Part #114337P

Color/Finish: Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Hub

GSA Approved: No

IAPMO Listed: No

Length: 4-1/2 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.66