25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel
This product has been replaced by
Manufacturer Part #GS221964B
2200 Series 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Brushed-satin stainless
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Multi-Family, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- 2200 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in